Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT END SUPPORTER, FLANGE TYPE

  • Mfr # AFA-A4-4

  • Zoro # G215937068


product price: $38.64
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFA-A4-4
Zoro #
G215937068
UPC #
-
Country of Origin
United States

Description

Shaft End Supporter-Flange Type.. Order Number AFA-A4-4. Material Aluminum. Shaft Diameter 16.00000. Length 50.00000. Width 16.00000. Height 8.00000. Dimension 31.00000. Outside Diameter 28.00000. Center Hole 40.00000. Hole Diameter 5.50000. Bolt Size M5. Adjusting Bolt Size M4. Weight 27.00000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.