Zoro Homepage

SHOULDER SCREWS, SLOTTED HEAD, METRIC, 416 SS HARDE

  • Mfr # DBS-M2-4

  • Zoro # G715922687


product price: $3.15
/ea
Sold in multiples of 5 for $15.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-M2-4
Zoro #
G715922687
UPC #
-
Country of Origin
United States

Description

Slotted Head Shoulder Screws, MetricMaterial 416 St.St. Hardened RC 26-32. Order Number DBS-M2-4. Shoulder Diameter 3.98700. Shoulder Length 8.01300. Head Diameter 6.00000. Head Width 3.00000. Thread M3x0.5. Thread Length 4.00000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.