
Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-M3-29
Zoro # G515922443
product price: $0.42
/eaSold in multiples of 75 for $31.50
Key Features
Cheese Head
Slotted Drive
Finish
Plain
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-M3-29
Zoro #
G515922443
UPC #
-
Country of Origin
United States
Details
Item
Machine Screw
Head Type
Cheese
Finish
Plain
Material
18-8 Stainless Steel
Drive
Slotted
Description
Machine Screws - Slotted Cheese Head, MetricThread M4. Order Number DJS-M3-29. Length 20.00000. Material 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.