Zoro Homepage

SOLID LINEAR ROTARY BEARINGS, CLOSED

  • Mfr # ABX-Q1-8

  • Zoro # G815937888


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABX-Q1-8
Zoro #
G815937888
UPC #
-
Country of Origin
United States

Description

Solid Linear Bearings Closed. Material: Outer Body - Aluminum anodized, Inner wall - frelon compound of teflon. Order Number ABX-Q1-8. Outside Diameter -.0010.87500. Bore +.0010.50000. Length to second groove.87500. Length -.015 1.25000. Length to first groove.250. Max Speed Ft/Min Lubricated 400. Max Load Lbs 975...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.