Zoro Homepage

THUMB SCREW, KNURLED SOCKET HVY

  • Mfr # JKS-D1-4

  • Zoro # G115926780


product price: $2.99
/ea
Sold in multiples of 5 for $14.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-D1-4
Zoro #
G115926780
UPC #
-
Country of Origin
United States

Description

Knurled Thumb Screws Socket Heavy Head 5/16 Head size. Material: 303 stainless steel. Order Number JKS-D1-4. Thread Size # 6-32. Length 3/4. Thread Length 5/8. Head Width 1/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.