Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" x 16-1/2" Round Jet Cap, 22 ga.

  • Mfr # 8010004592

  • Zoro # G8132862


product price: $427.99
/ea
Free Shipping & Returns

Key Features

For Use With
QF Duct Work
Material
Steel
Finish
Galvanized
Inlet Diameter
10 in
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004592
Zoro #
G8132862
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 in
Overall Length
16 1/2 in
Duct Fitting Diameter
10 in
Height
22 3/8 in
Duct Fitting Length
16 1/2 in
Width
16 1/2 in
Duct Fitting Duct Size
10"
Overall Height
22 3/8 in
Overall Width
16 1/2 in
Base Width
16 1/2 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
For Duct Width
10 in
For Duct Height
10 in
Overall Depth
10 in
Base Height
22 3/8 in
Inside Diameter
10 in
Base Thickness
22 ga

Details

For Use With
QF Duct Work
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
Jet Cap
Gauge
22 ga
Color
Silver
Connection Type
Clamp Together
Pressure Rating
2 in to 42 in WG
Coating
Galvanized
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Jet Cap
Type
Jet Cap
Series
QF
End Type
Quick-Fit
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
Weight
51 lb
Product Type
Jet Cap
Rain Cap Style
Smooth
Backdraft Damper Included
No
Screen Included
Yes
Shape
Cap

Description

Jet Cap, For Nominal Duct Diameter 10 in, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Steel, Overall Length 16 1/2 in, Product Type Jet Cap, Inside Diameter 10 in, Material Thickness 22 ga, Weight 51 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 22 3/8 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 16 1/2 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.