Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" x 4" Round Duct Hose Adapter, 22 ga.

  • Mfr # 8040401970

  • Zoro # G8107617


product price: $69.59
/ea

Key Features

For Use With
QF Duct Work
Length
4"
Construction Material
Galvanized Steel
Duct Fitting Duct Size
10"
Outlet Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401970
Zoro #
G8107617
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Duct Fitting Duct Size
10"
Outlet Diameter
10 in
Width
10"
Duct Fitting Length
4 in
Duct Fitting Diameter
10 in
Inlet Diameter
10"
Duct Size
10"
Overall Height
10 in
Overall Width
10 in
Overall Length
4 in
Overall Diameter
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
For Duct Height
10 in
For Duct Width
10 in

Details

For Use With
QF Duct Work
Item
Hose Adapter
Construction Material
Galvanized Steel
Gauge
22 ga
Duct Fitting Item
Hose Adapter
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Material
Steel
Damper Shape
Round
Finish
Galvanized
Adapter Type
Hose Adapter
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
1.95 lb
For Duct Shape
Round
Shape
Straight
Product Type
Hose Adapter

Description

Hose Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 10 In., Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.95 lb, For Duct Height 10 in, For Duct Width 10 in, Overall Width 10 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 10 in, Overall Diameter 10 in, Overall Height 10 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.