Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 1-57/64" Round End Cap, 20 ga.

  • Mfr # 8010003760

  • Zoro # G8386926


product price: $61.49
/ea

Key Features

For Use With
QF Duct Work
Gauge
20 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003760
Zoro #
G8386926
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Overall Length
1 7/8 in
Outlet Diameter
16-1/16"
Height
16"
Duct Fitting Length
1 57/64 in
Duct Fitting Diameter
16 in
Duct Fitting Duct Size
16"
Width
16"
Length
1-57/64"
Overall Width
16 in
Overall Height
16 in
Inside Diameter
16 in
For Duct Height
16 in
Base Height
16 in
For Nominal Duct Diameter
16 in
Overall Depth
16 in
Material Thickness
20 ga
For Duct Width
16 in
Base Thickness
20 ga
Base Width
16 in

Details

For Use With
QF Duct Work
Gauge
20 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Item
End Cap
Coating
Galvanized
Duct Fitting Material
Galvanized Steel
Pressure Rating
2 in to 42 in WG
Series
QF
Type
End Cap
Duct Shape
Round
Product Type
End Cap
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
Backdraft Damper Included
No
Shape
Cap
Maximum Temperature Rating
390 Degrees F
Weight
4 lb
Maximum Pressure Rating
42 in wc
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 16 in, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 20 ga, Weight 4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 16 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 16 in, Minimum Pressure Rating 2 in wc, Screen Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.