Zoro Homepage

16" x 5-1/2" Round Duct Hose Adapter, 20 ga. SS

  • Mfr # 8040401998

  • Zoro # G2383845


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
5-1/2"
Duct Fitting Length
5 1/2 in
Duct Fitting Duct Size
16"
Construction Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401998
Zoro #
G2383845
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2"
Duct Fitting Length
5 1/2 in
Duct Fitting Duct Size
16"
Height
16 in
Width
16 in
Duct Fitting Diameter
16 in
Duct Size
16"
Outlet Diameter
16 in
Overall Length
5 1/2 in
Overall Width
16 in
Overall Height
16 in
Material Thickness
20 ga
Overall Diameter
16 in
For Nominal Duct Diameter
16 in
For Duct Height
16 in
For Duct Width
16 in

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Construction Material
304 Stainless Steel
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Hose Adapter
Gauge
20 ga
Material
Stainless Steel
Damper Shape
Round
For Duct Shape
Round
Adapter Type
Hose Adapter
Connection Type
Clamp Together
Weight
3.2 lb
Shape
Straight
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
End Type
Quick-Fit
Product Type
Hose Adapter
Material Grade
304

Description

Hose Adapter, For Nominal Duct Diameter 16 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.2 lb, For Duct Height 16 in, For Duct Width 16 in, Overall Width 16 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 16 in, Overall Diameter 16 in, Overall Height 16 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.