Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 10-1/8" Round Jet Cap, 22 ga.

  • Mfr # 8010004594

  • Zoro # G8279117


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004594
Zoro #
G8279117
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
6 in
Overall Length
10 1/8 in
Duct Fitting Length
10 1/8 in
Duct Fitting Duct Size
6"
Width
10 1/8 in
Duct Fitting Diameter
6 in
Height
14 3/8 in
Overall Width
10 1/8 in
Overall Height
14 3/8 in
For Nominal Duct Diameter
6 in
For Duct Width
6 in
Material Thickness
22 ga
Base Thickness
22 ga
Base Width
10 1/8 in
For Duct Height
6 in
Base Height
14 3/8 in
Inside Diameter
6 in
Overall Depth
6 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
Jet Cap
Color
Silver
Connection Type
Clamp Together
Coating
Galvanized
Duct Fitting Item
Jet Cap
Pressure Rating
2 in to 42 in WG
Duct Fitting Material
Galvanized Steel
Type
Jet Cap
Series
QF
Duct Shape
Round
Rain Cap Style
Smooth
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Weight
14 lb
Shape
Cap
Minimum Pressure Rating
2 in wc
Screen Included
Yes
Product Type
Jet Cap
Backdraft Damper Included
No
End Type
Quick-Fit

Description

Jet Cap, For Nominal Duct Diameter 6 in, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 10 1/8 in, Product Type Jet Cap, Inside Diameter 6 in, Material Thickness 22 ga, Weight 14 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 14 3/8 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 10 1/8 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.