Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 13-1/4" Round Jet Cap, 22 ga.

  • Mfr # 8010004595

  • Zoro # G8083397


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004595
Zoro #
G8083397
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
8 in
Overall Length
13 1/4 in
Duct Fitting Duct Size
8"
Width
13 1/4 in
Duct Fitting Length
13 1/4 in
Duct Fitting Diameter
8 in
Height
18 3/8 in
Overall Height
18 3/8 in
Overall Width
13 1/4 in
Overall Depth
8 in
Base Thickness
22 ga
Material Thickness
22 ga
For Duct Width
8 in
Base Height
18 3/8 in
For Duct Height
8 in
Inside Diameter
8 in
For Nominal Duct Diameter
8 in
Base Width
13 1/4 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
Jet Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Item
Jet Cap
Duct Fitting Material
Galvanized Steel
Pressure Rating
2 in to 42 in WG
Coating
Galvanized
Type
Jet Cap
Series
QF
Screen Included
Yes
Minimum Pressure Rating
2 in wc
End Type
Quick-Fit
Rain Cap Style
Smooth
Duct Shape
Round
Maximum Temperature Rating
390 Degrees F
Backdraft Damper Included
No
Product Type
Jet Cap
Shape
Cap
Maximum Pressure Rating
42 in wc
Weight
33 lb

Description

Jet Cap, For Nominal Duct Diameter 8 in, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 13 1/4 in, Product Type Jet Cap, Inside Diameter 8 in, Material Thickness 22 ga, Weight 33 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 18 3/8 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 13 1/4 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.