Zoro Homepage

Duct Clamp, 5 1/2 in W, 1 in

  • Mfr # 8010005524

  • Zoro # G2268065


product price: $19.99
/ea

Key Features

Material
Steel
Length
11-1/2"
Construction Material
Galvanized Steel
Includes
Pin, Seal
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005524
Zoro #
G2268065
UPC #
-
Country of Origin
United States

Dimensions

Length
11-1/2"
Height
1 in
Duct Fitting Diameter
5 in
Width
5 1/2 in
Duct Fitting Duct Size
5"
Duct Fitting Length
11 1/2 in
Overall Length
5 in
Material Thickness
20 ga
For Nominal Duct Diameter
5 in
Band Width
5 1/2 in

Details

Item
Duct Clamp
Material
Steel
Construction Material
Galvanized Steel
Includes
Pin, Seal
For Use With
Industrial Dust Collection
Gauge
20 ga
Duct Fitting Item
Clamp
Coating
Galvanized
Duct Fitting Material
Galvanized Steel
Damper Shape
Round
Finish
Galvanized
Weight
0.31 lb
Seal Material
Nitrile
Product Type
Duct Clamp
Maximum Temperature Rating
194 Degrees F

Description

Duct Clamp, For Nominal Duct Diameter 5 in, Product Type Duct Clamp, Material Thickness 20 ga, Material Steel, Overall Length 5 in, Seal Material Nitrile, Weight 0.31 lb, Finish Galvanized, Band Width 5 1/2 in, Maximum Temperature Rating 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.