Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005632
Zoro # G910042807
product price: $57.89
/eaKey Features
Seal Material
Nitrile
Material Grade
304
Compatible with Brand
Nordfab
Product Type
Duct Clamp
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010005632
Zoro #
G910042807
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
13 in
Material Thickness
18 ga
Inside Diameter
13 in
Overall Length
13 in
For Nominal Duct Diameter
13 in
Details
Item
Duct Clamp
Seal Material
Nitrile
Material Grade
304
Compatible with Brand
Nordfab
Product Type
Duct Clamp
Material
Stainless Steel
Shape
Round
Compatible with Series
QF
Maximum Temperature Rating
158 Degrees F
Weight
1.38 lb
Series
QF
Description
Duct Clamp, For Nominal Duct Diameter 13 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 13 in, Inside Diameter 13 in, Seal Material Nitrile, Weight 1.38 lb, Shape Round, Standards Not Applicable, Outside Diameter 13 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.