Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005643
Zoro # G410042888
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Product Type
Duct Clamp
Material Grade
304
Maximum Temperature Rating
158 Degrees F
Seal Material
Nitrile
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010005643
Zoro #
G410042888
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
24 in
Inside Diameter
24 in
Material Thickness
18 ga
Overall Length
24 in
For Nominal Duct Diameter
24 in
Details
Item
Duct Clamp
Product Type
Duct Clamp
Material Grade
304
Maximum Temperature Rating
158 Degrees F
Seal Material
Nitrile
Shape
Round
Weight
2.2 lb
Compatible with Series
QF
Compatible with Brand
Nordfab
Material
Stainless Steel
Series
QF
Description
Duct Clamp, For Nominal Duct Diameter 24 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 24 in, Inside Diameter 24 in, Seal Material Nitrile, Weight 2.2 lb, Shape Round, Standards Not Applicable, Outside Diameter 24 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.