Dust Collection Duct and Fittings
Mfr # 8040003266
Zoro # G309253111
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Maximum Temperature Rating
309 Degrees F
Inside Diameter
12 in
For Media Type
Dust
Shape
Wye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003266
Zoro #
G309253111
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
12 in
Material Thickness
22 ga
Overall Length
29 in
Outlet Diameter
10 in
Inlet Diameter
12 in
For Nominal Duct Diameter
10 in, 12 in
Branch Diameter
10 in
Details
Color
Silver
Maximum Temperature Rating
309 Degrees F
For Media Type
Dust
Shape
Wye
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Weight
10.75 lb
End Type
Quick Fit
Finish
Galvanized
Environment Type
Dusty
Product Type
Wye Branch
Angle
30 Degrees
Series
QF
Material
Steel
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.