Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003278

  • Zoro # G009253152


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
QF
Material Thickness
22 ga
Inside Diameter
12 in
Minimum Pressure Rating
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003278
Zoro #
G009253152
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
22 ga
Inside Diameter
12 in
Outlet Diameter
12 in
Overall Length
17 in
For Nominal Duct Diameter
4 in, 12 in
Inlet Diameter
12 in
Branch Diameter
4 in

Details

Color
Silver
Series
QF
Minimum Pressure Rating
2 in wc
Finish
Galvanized
Angle
30 Degrees
Connection Type
Clamp Together
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Product Type
Wye Branch
End Type
Quick Fit
Shape
Wye
Material
Steel
Maximum Temperature Rating
309 Degrees F
Weight
10.75 lb
Environment Type
Dusty

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.