Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003427

  • Zoro # G809253093


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Minimum Pressure Rating
2 in wc
Outlet Diameter
10 in
Maximum Temperature Rating
309 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003427
Zoro #
G809253093
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
10 in
Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
4 in, 10 in, 14 in
Overall Length
17 in
Inlet Diameter
14 in
Branch Diameter
4 in

Details

Color
Silver
Material
Steel
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Finish
Galvanized
For Duct Shape
Round
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Series
QF
For Media Type
Dust
Shape
Wye
Product Type
Wye Branch
Angle
30 Degrees
Weight
13.5 lb

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.