Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040003634

  • Zoro # G209253297


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Duct Shape
Round
Finish
Galvanized
Shape
Wye
Maximum Temperature Rating
309 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003634
Zoro #
G209253297
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
For Nominal Duct Diameter
6 in, 10 in, 16 in
Overall Length
21 in
Inside Diameter
16 in
Outlet Diameter
10 in
Inlet Diameter
16 in
Branch Diameter
6 in

Details

Color
Silver
For Duct Shape
Round
Finish
Galvanized
Shape
Wye
Maximum Temperature Rating
309 Degrees F
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Material
Steel
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Weight
17.56 lb
Product Type
Wye Branch
Connection Type
Clamp Together
Angle
30 Degrees
Environment Type
Dusty
Series
QF

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.