Dust Collection Duct and Fittings
Mfr # 8040003682
Zoro # G509253232
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Maximum Temperature Rating
309 Degrees F
Weight
17.56 lb
Finish
Galvanized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003682
Zoro #
G509253232
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
8 in, 14 in, 16 in
Material Thickness
20 ga
Inlet Diameter
16 in
Inside Diameter
16 in
Outlet Diameter
14 in
Overall Length
25 in
Branch Diameter
8 in
Details
Color
Silver
Maximum Temperature Rating
309 Degrees F
Weight
17.56 lb
Finish
Galvanized
Material
Steel
Connection Type
Clamp Together
Product Type
Wye Branch
For Media Type
Dust
Angle
30 Degrees
Environment Type
Dusty
For Duct Shape
Round
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shape
Wye
Series
QF
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.