Dust Collection Duct and Fittings
Mfr # 8040101728
Zoro # G809253239
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
21 in
Minimum Pressure Rating
2 in wc
Finish
Galvanized
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101728
Zoro #
G809253239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
21 in
For Nominal Duct Diameter
6 in, 14 in, 16 in
Inside Diameter
16 in
Inlet Diameter
16 in
Outlet Diameter
14 in
Material Thickness
20 ga
Branch Diameter
6 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
Finish
Galvanized
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Weight
19.6 lb
For Duct Shape
Round
For Media Type
Dust
Series
QF
Angle
30 Degrees
Shape
Double Branch
Product Type
Double Branch
Material
Steel
End Type
Quick Fit
Maximum Temperature Rating
309 Degrees F
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.