Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040103569

  • Zoro # G809253376


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
25 in
For Nominal Duct Diameter
8 in, 14 in
For Media Type
Dust
Material Thickness
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103569
Zoro #
G809253376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
For Nominal Duct Diameter
8 in, 14 in
Material Thickness
20 ga
Inside Diameter
14 in
Inlet Diameter
14 in
Outlet Diameter
8 in
Branch Diameter
8 in

Details

Color
Silver
For Media Type
Dust
Shape
Double Branch
Product Type
Double Branch
Material Grade
304
Maximum Pressure Rating
42 in wc
Series
QF
Weight
15 lb
Angle
30 Degrees
Environment Type
Dusty
End Type
Quick Fit
Connection Type
Clamp Together
Material
Stainless Steel
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.