Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103589

  • Zoro # G709253223


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inlet Diameter
14 in
Connection Type
Clamp Together
For Nominal Duct Diameter
10 in, 14 in
Minimum Pressure Rating
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103589
Zoro #
G709253223
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
14 in
For Nominal Duct Diameter
10 in, 14 in
Material Thickness
20 ga
Overall Length
29 in
Inside Diameter
14 in
Outlet Diameter
10 in
Branch Diameter
10 in

Details

Color
Silver
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
Material Grade
304
Angle
30 Degrees
Series
QF
For Media Type
Dust
For Duct Shape
Round
End Type
Quick Fit
Product Type
Double Branch
Shape
Double Branch
Maximum Temperature Rating
1,100 Degrees F
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Weight
15 lb

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.