This item is Discontinued.

Nordfab Elbow, 24 GA, 9" W, 5" H 3210-0545-207500

Elbow, 24 GA, 9" W, 5" H (Discontinued)

  • Mfr # 3210-0545-207500
  • Zoro # G2385881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-0545-207500
Zoro #
G2385881
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
5"

Details

For Use With
Industrial Dust Collection
Gauge
24
Item
Elbow

Description

Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.