Elbow, 30 Degree, Stainless Steel, Round
Mfr # 8040400129
Zoro # G510042207
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inside Diameter
22 in
Outlet Diameter
22 in
Compatible with Series
QF
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040400129
Zoro #
G510042207
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
22 in
Outlet Diameter
22 in
Inlet Diameter
22 in
Material Thickness
20 ga
Overall Length
26 1/2 in
For Duct Width
22 in
Centerline Radius
1 1/2 in
For Duct Height
22 in
For Nominal Duct Diameter
22 in
Overall Height
7 3/8 in
Description
30 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Overall Length 26 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.