Zoro Homepage

Elbow, 30 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400037

  • Zoro # G610041797


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Centerline Radius
1 1/2 in
Shape
Elbow
Compatible with Series
QF
For Nominal Duct Diameter
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400037
Zoro #
G610041797
UPC #
-
Country of Origin
United States

Dimensions

Centerline Radius
1 1/2 in
For Nominal Duct Diameter
17 in
Overall Height
7 3/8 in
Inside Diameter
17 in
Outlet Diameter
17 in
For Duct Width
17 in
For Duct Height
17 in
Material Thickness
20 ga
Inlet Diameter
17 in
Overall Length
21 in

Description

30 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Overall Length 21 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.