Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 30 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400041

  • Zoro # G810041924


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
22 in
Product Type
Elbow
Inside Diameter
18 in
End Type
Rolled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400041
Zoro #
G810041924
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Inside Diameter
18 in
Centerline Radius
1 1/2 in
For Duct Height
18 in
Outlet Diameter
18 in
For Duct Width
18 in
Inlet Diameter
18 in
Material Thickness
20 ga
For Nominal Duct Diameter
18 in
Overall Height
7 3/8 in

Details

Item
30 Degree Elbow
Color
Silver
Product Type
Elbow
End Type
Rolled Edge
Finish
Galvanized
Material Fabrication
Segmented
Compatible with Series
QF
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Shape
Elbow
Seal Material
Nitrile
Material
Steel
Compatible with Brand
Nordfab
Number of Pieces
1
Maximum Airflow
12,370 cfm
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Series
QF
Weight
30.9 lb
Angle
30 Degrees

Description

30 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Overall Length 22 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.