Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 Degree, Stainless Steel, Round

  • Mfr # 8040400096

  • Zoro # G710043226


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Compatible with Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400096
Zoro #
G710043226
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
13 in
For Duct Height
13 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in
Outlet Diameter
13 in
Overall Height
7 3/8 in
For Nominal Duct Diameter
13 in
For Duct Width
13 in
Inlet Diameter
13 in
Overall Length
28 1/2 in

Details

Item
90 Degree Elbow
Color
Silver
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Compatible with Series
QF
Shape
Elbow
Material Fabrication
Segmented
Number of Pieces
1
Maximum Airflow
6,450 cfm
For Duct Shape
Round
End Type
Rolled Edge
Seal Material
Nitrile
Weight
14.26 lb
Angle
90 Degrees
Product Type
Elbow
Material Grade
304
Minimum Pressure Rating
2 in wc
Series
QF
Compatible with Brand
Nordfab

Description

90 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Overall Length 28 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.