Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Stainless Steel

  • Mfr # 8010003781

  • Zoro # G610042190


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Series
QF
Material Grade
304
Weight
1.36 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003781
Zoro #
G610042190
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
15 in
Overall Length
1 7/8 in
Material Thickness
20 ga
Inlet Diameter
15 in
For Duct Width
15 in
For Duct Height
15 in
Inside Diameter
15 in
For Nominal Duct Diameter
15 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Series
QF
Material Grade
304
Weight
1.36 lb
Shape
Cap
End Type
Quick-Fit
Compatible with Brand
Nordfab
Compatible with Series
QF
Screen Included
Yes
Material
Stainless Steel
Connection Type
Clamp Together
Application
Industrial
Product Type
End Cap
Duct Shape
Round
Maximum Airflow
8,590 cfm
Backdraft Damper Included
No
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc

Description

End Cap with Screen, For Nominal Duct Diameter 15 in, Gas Appliance Category Not Applicable, For Duct Height 15 in, For Duct Width 15 in, Inlet Diameter 15 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 15 in, Material Thickness 20 ga, Weight 1.36 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 15 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.