Shop NORDFAB

Round 60 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 ga GA, 8 1/2 in W, 8-1/2" L, 4 in H

  • Mfr # 8010003648
  • Zoro # G2385945

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
8 1/2 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010003648
Zoro #
G2385945
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Type
60 Degrees
Material Grade
304
Number of Pieces
1
Shape
Elbow
Weight
1 lb
End Type
Rolled Edge
Connection Type
Clamp Together
Angle
60 Degrees
Product Type
Tubed Elbow
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
For Duct Shape
Round
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
4"
Width
8 1/2 in
Height
4 in
Length
7 1/4 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
7 1/4 in
Overall Width
8 1/2 in
Overall Height
4 in
Overall Length
7 1/4 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Centerline Radius
1 1/2 in
For Duct Height
4 in
For Duct Width
4 in
Material Thickness
14 ga
Wire Rope Length
7 1/4 in

Description

60 Degree Elbow, For Nominal Duct Diameter 4 in, Material Stainless Steel, Overall Length 7 1/4 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.