Zoro Homepage

End Cap with Screen, Stainless Steel

  • Mfr # 8010003792

  • Zoro # G910041978


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Application
Industrial
Compatible with Brand
Nordfab
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003792
Zoro #
G910041978
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Material Thickness
22 ga
Overall Height
11 in
Overall Length
2 in
Inlet Diameter
11 in
For Duct Width
11 in
Inside Diameter
11 in
For Nominal Duct Diameter
11 in
For Duct Height
11 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Application
Industrial
Compatible with Brand
Nordfab
Series
QF
Screen Included
Yes
Compatible with Series
QF
Shape
Cap
Material
Stainless Steel
Connection Type
Clamp Together
End Type
Quick-Fit
Product Type
End Cap
Weight
0.95 lb
Material Grade
304
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F
Maximum Pressure Rating
42 in wc
Backdraft Damper Included
No
Maximum Airflow
4,620 cfm
Minimum Pressure Rating
2 in wc
Duct Shape
Round

Description

End Cap with Screen, For Nominal Duct Diameter 11 in, Gas Appliance Category Not Applicable, For Duct Height 11 in, For Duct Width 11 in, Inlet Diameter 11 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 11 in, Material Thickness 22 ga, Weight 0.95 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 11 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.