Zoro Homepage

End Cap with Screen, Stainless Steel

  • Mfr # 8010003799

  • Zoro # G610042039


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Product Type
End Cap
Screen Included
Yes
Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003799
Zoro #
G610042039
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
9 in
Overall Height
9 in
Material Thickness
22 ga
Inlet Diameter
9 in
For Duct Height
9 in
Inside Diameter
9 in
For Duct Width
9 in
For Nominal Duct Diameter
9 in

Details

Item
End Cap with Screen
Includes
none
Color
Silver
Product Type
End Cap
Screen Included
Yes
Shape
Cap
Material
Stainless Steel
Material Grade
304
End Type
Quick-Fit
Series
QF
Weight
0.8 lb
Connection Type
Clamp Together
Application
Industrial
Compatible with Brand
Nordfab
Compatible with Series
QF
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
1,100 Degrees F
Backdraft Damper Included
No
Duct Shape
Round
Maximum Airflow
3,090 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile

Description

End Cap with Screen, For Nominal Duct Diameter 9 in, Gas Appliance Category Not Applicable, For Duct Height 9 in, For Duct Width 9 in, Inlet Diameter 9 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 9 in, Material Thickness 22 ga, Weight 0.8 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 9 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.