Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Steel, 20 ga Thick

  • Mfr # 8010003808

  • Zoro # G010041816


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Weight
1.9 lb
End Type
Quick-Fit
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003808
Zoro #
G010041816
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Height
20 in
Overall Width
20 in
For Duct Width
20 in
Inside Diameter
20 in
For Nominal Duct Diameter
20 in
Inlet Diameter
20 in
For Duct Height
20 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Weight
1.9 lb
End Type
Quick-Fit
Series
QF
Material
Steel
Shape
Cap
Application
Industrial
Screen Included
Yes
Compatible with Brand
Nordfab
Finish
Galvanized
Compatible with Series
QF
Connection Type
Clamp Together
Product Type
End Cap
Maximum Airflow
15,270 cfm
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Seal Material
Nitrile
Backdraft Damper Included
No

Description

End Cap with Screen, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 20 ga, Weight 1.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 20 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.