Hose Adapter, Stainless Steel, 20 ga Thick
Mfr # 8040401999
Zoro # G810043263
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Includes
none
Shape
Round
Compatible with Brand
Nordfab
Overall Diameter
17 in
Product Type
Hose Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040401999
Zoro #
G810043263
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
17 in
Overall Length
5 1/2 in
Material Thickness
20 ga
For Duct Width
17 in
Overall Depth
5 1/2 in
For Duct Height
17 in
Inside Diameter
17 in
Overall Width
17 in
Inlet Diameter
17 in
For Nominal Duct Diameter
17 in
Overall Height
17 in
Outlet Diameter
17 in
Description
Hose Adapter, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.32 lb, For Duct Height 17 in, Flange Inner Diameter Not Applicable, For Duct Width 17 in, Flange Outer Diameter Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Number of Holes on Flange Not Applicable, Overall Width 17 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.