Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Steel, 20 ga Thick

  • Mfr # 8040401978

  • Zoro # G010042868


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Includes
none
Material Thickness
20 ga
Product Type
Hose Adapter
Material
Steel
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401978
Zoro #
G010042868
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
5 1/2 in
Overall Diameter
18 in
Overall Width
18 in
For Duct Height
18 in
Overall Height
18 in
Inside Diameter
18 in
Inlet Diameter
18 in
Outlet Diameter
18 in
Overall Depth
5 1/2 in
For Nominal Duct Diameter
18 in
For Duct Width
18 in

Details

Item
Hose Adapter
Includes
none
Product Type
Hose Adapter
Material
Steel
Weight
3.45 lb
Connection Type
Clamp Together
Series
QF
Finish
Galvanized
Shape
Round
Adapter Type
Hose Adapter
Compatible with Brand
Nordfab
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Maximum Airflow
12,370 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile

Description

Hose Adapter, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.45 lb, For Duct Height 18 in, Flange Inner Diameter Not Applicable, For Duct Width 18 in, Flange Outer Diameter Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Number of Holes on Flange Not Applicable, Overall Width 18 in, Bolt Circle Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.