Jet Cap, Stainless Steel, 20 ga Thick
Mfr # 8010004550
Zoro # G810042853
product price: $1,964.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Includes
none
Series
QF
Screen Included
Yes
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010004550
Zoro #
G810042853
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40 in
Material Thickness
20 ga
Overall Width
29 1/2 in
Inside Diameter
18 in
For Nominal Duct Diameter
18 in
For Duct Height
18 in
Overall Depth
40 in
Inlet Diameter
18 in
For Duct Width
18 in
Description
Jet Cap, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 18 in, Material Thickness 20 ga, Weight 98 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 40 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.