Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Adapter, Stainless Steel, 22 ga

  • Mfr # 8040401715

  • Zoro # G910043132


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
none
End Type
Quick-Fit
Product Type
Machine Adapter
Series
QF
Adapter Type
Machine Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401715
Zoro #
G910043132
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Material Thickness
22 ga
Inside Diameter
10 7/8 in
Overall Diameter
11 in
Overall Depth
4 in
For Nominal Duct Diameter
11 in
Overall Width
11 in
For Duct Width
11 in
Outlet Diameter
11 in
For Duct Height
11 in
Overall Height
11 in
Inlet Diameter
11 in

Details

Item
Machine Adapter
Includes
none
End Type
Quick-Fit
Product Type
Machine Adapter
Series
QF
Adapter Type
Machine Adapter
Shape
Round
Material
Stainless Steel
Material Grade
304
Weight
2.1 lb
Compatible with Series
QF
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Airflow
4,620 cfm
For Duct Shape
Round
Minimum Pressure Rating
2 in wc

Description

Machine Adapter, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.1 lb, For Duct Height 11 in, Flange Inner Diameter Not Applicable, For Duct Width 11 in, Flange Outer Diameter Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 10 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 11 in, Bolt Circle Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.