Pipe Hanger, 12 in Duct Dia, Galvanized Steel, 14 GA, 14-3/8" L x

  • Mfr # 8010004163

  • Zoro # G8119885


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004163
Zoro #
G8119885
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Duct Fitting Diameter
12 in
Duct Fitting Length
14 3/8 in
Overall Width
12 in
Overall Length
14 3/8 in
Inside Diameter
1/2 in
Material Thickness
14 ga
For Duct Width
12 in
For Duct Height
12 in
Mounting Hole Diameter
1/2 in
For Nominal Duct Diameter
12 in
Base Thickness
14 ga

Details

Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Hanger
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Pipe Hanger
Includes
(2) Piece Hanger, Bolts
Series
HJ Series
Finish
Galvanized
For Duct Shape
Round
Compatible with Brand
Nordfab
Weight
1.45 lb
Product Type
Ceiling Duct Hangers
Shape
Round
Number of Mounting Holes
1

Description

Duct Hanger, For Nominal Duct Diameter 12 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 14 3/8 in, Weight 1.45 lb, Overall Width 12 in, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.