Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 6-3/8" L x

  • Mfr # 8010004177

  • Zoro # G7885543


product price: $34.69
/ea

Key Features

Type
Pipe Hanger
Gauge
14 ga
Material
Steel
Duct Fitting Duct Size
4"
Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004177
Zoro #
G7885543
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Duct Fitting Diameter
4 in
Duct Fitting Length
6 3/8 in
Overall Width
4 in
Overall Length
6 3/8 in
For Duct Width
4 in
Base Thickness
14 ga
Inside Diameter
1/2 in
For Nominal Duct Diameter
4 in
Mounting Hole Diameter
1/2 in
Material Thickness
14 ga
For Duct Height
4 in

Details

Type
Pipe Hanger
Gauge
14 ga
Material
Steel
Item
Duct Hanger
Coating
Galvanized
For Use With
QF Duct Work
Duct Fitting Item
Pipe Hanger
Construction Material
Galvanized Steel
Duct Fitting Material
Galvanized Steel
Pressure Rating
2 in to 42 in WG
Includes
(2) Piece Hanger, Bolts
Finish
Galvanized
Series
HJ Series
Compatible with Brand
Nordfab
Product Type
Ceiling Duct Hangers
Number of Mounting Holes
1
Shape
Round
Weight
0.55 lb
For Duct Shape
Round

Description

Duct Hanger, For Nominal Duct Diameter 4 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 6 3/8 in, Weight 0.55 lb, Overall Width 4 in, For Duct Height 4 in, For Duct Width 4 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.