Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 8-3/8" L x

  • Mfr # 8010004179

  • Zoro # G8232323


product price:  $43.89
/ea

Key Features

Duct Fitting Duct Size
6"
Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004179
Zoro #
G8232323
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Duct Fitting Diameter
6 in
Duct Fitting Length
8 3/8 in
Overall Width
6 in
Overall Length
8 3/8 in
Mounting Hole Diameter
1/2 in
For Duct Width
6 in
For Nominal Duct Diameter
6 in
Material Thickness
14 ga
Base Thickness
14 ga
Inside Diameter
1/2 in
For Duct Height
6 in

Details

Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Hanger
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Pipe Hanger
Includes
(2) Piece Hanger, Bolts
Series
HJ Series
Finish
Galvanized
Weight
0.75 lb
Shape
Round
Compatible with Brand
Nordfab
Number of Mounting Holes
1
Product Type
Ceiling Duct Hangers
For Duct Shape
Round

Description

Duct Hanger, For Nominal Duct Diameter 6 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 8 3/8 in, Weight 0.75 lb, Overall Width 6 in, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.