Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x
Mfr # 8010004181
Zoro # G7830207
product price:Â $49.99
/eaKey Features
Duct Fitting Duct Size
8"
Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8010004181
Zoro #
G7830207
UPC #
-
Country of Origin
United States
Dimensions
Duct Fitting Duct Size
8"
Duct Fitting Diameter
8 in
Duct Fitting Length
10 3/8 in
Overall Length
10 3/8 in
Overall Width
8 in
For Nominal Duct Diameter
8 in
Base Thickness
14 ga
Inside Diameter
1/2 in
Material Thickness
14 ga
For Duct Width
8 in
Mounting Hole Diameter
1/2 in
For Duct Height
8 in
Description
Duct Hanger, For Nominal Duct Diameter 8 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 10 3/8 in, Weight 0.95 lb, Overall Width 8 in, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.