Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x

  • Mfr # 8010004263

  • Zoro # G2383991


product price:  $23.99
/ea

Key Features

Duct Fitting Duct Size
8"
For Use With
Industrial Dust Collection
Width
8 in
Height
1 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004263
Zoro #
G2383991
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
8 in
Height
1 1/2 in
Duct Fitting Diameter
8 in
Duct Fitting Length
10 in
Overall Height
1 1/2 in
Overall Length
10 in
Overall Width
8 in
Base Thickness
14 ga
For Nominal Duct Diameter
8 in
For Duct Height
8 in
Material Thickness
14 ga
For Duct Width
8 in

Details

Item
Duct Hanger
For Use With
Industrial Dust Collection
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Duct Fitting Material
Galvanized Steel
Gauge
14 ga
Duct Fitting Item
Pipe Hanger
Includes
(2) Piece Hanger, Bolts
Series
Standard Pipe Hangers
Finish
Galvanized
Weight
0.75 lb
Shape
Round
For Duct Shape
Round
Compatible with Brand
Nordfab
Product Type
Duct Hangers

Description

Duct Hanger, For Nominal Duct Diameter 8 in, Material Steel, Product Type Duct Hangers, Material Thickness 14 ga, Overall Height 1 1/2 in, Overall Length 10 in, Weight 0.75 lb, Overall Width 8 in, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.