Zoro Homepage

Rigid Duct, Steel, 20 ga Thick, Round

  • Mfr # 8040206787

  • Zoro # G910043071


product price: $225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Environment Type
Dusty
Product Type
Rigid Duct
Overall Length
58 3/4 in
Outside Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040206787
Zoro #
G910043071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58 3/4 in
Outside Diameter
18 in
Material Thickness
20 ga
Inside Diameter
18 in
For Nominal Duct Diameter
18 in

Details

Item
Rigid Duct
Color
Silver
Environment Type
Dusty
Product Type
Rigid Duct
Series
QF
End Type
Quick-Fit
Shape
Round
Connection Type
Clamp Together
For Media Type
Dust
Weight
34 lb
Material
Steel
Finish
Galvanized
Compatible Clamp Style
Quick-Fit
Maximum Airflow
12,370 cfm
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Seal Material
Co-Polymer, Nitrile, Silicone

Description

Rigid Duct, For Nominal Duct Diameter 18 in, Inside Diameter 18 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 34 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 12,370 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 18 in, For Media Type Dust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.