Shop NORDFAB

Round 10"dia 10"L 90 Degrees SS Tap-In Branch, 10 in x 6 in Duct Dia, 304 Stainless Steel, 10 in W

  • Mfr # 8040303057

  • Zoro # G2384621


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10" x 6"
Width
10 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040303057
Zoro #
G2384621
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10" x 6"
Width
10 in
Height
14 in
Inlet Diameter
10 in
Length
10"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in x 6 in
Duct Fitting Length
10 in
Overall Width
10 in
Overall Height
12 in
Overall Length
10 in
For Nominal Duct Diameter
10 in
Inside Diameter
10 in
Material Thickness
22 ga
Branch Diameter
10 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
10"dia 10"L 90 Degrees SS Tap-In Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Tap In
Material
Stainless Steel
Series
QF
Color
Silver
Shape
Tee
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
For Media Type
Dust
Angle
90 Degrees
Material Grade
304
Maximum Temperature Rating
1,100 Degrees F
End Type
Quick Fit
Product Type
Tap In
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Weight
2.7 lb

Description

10 In.dia 10 In.L 90 Degrees SS Tap-In Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 10 in, Product Type Tap In, Weight 2.7 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 10 in, Angle 90 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products