Shop NORDFAB

Round 45 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 14 ga GA, 13 1/2 in W, 13-1/2" L, 8 in H

  • Mfr # 8010003670
  • Zoro # G2385148

product price: 
$
821.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
13 1/2 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010003670
Zoro #
G2385148
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
45 Degree Elbow
Material
Stainless Steel
Color
Silver
Series
QF
Type
45 Degrees
Connection Type
Clamp Together
Number of Pieces
1
Minimum Pressure Rating
2 in wc
Shape
Elbow
For Duct Shape
Round
End Type
Rolled Edge
Product Type
Tubed Elbow
Compatible with Brand
Nordfab
Material Grade
304
Maximum Pressure Rating
42 in wc
Weight
19 lb
Angle
45 Degrees
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
8"
Width
13 1/2 in
Height
8 in
Length
14 3/4 in
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
14 3/4 in
Overall Width
13 1/2 in
Overall Length
14 3/4 in
Overall Height
8 in
Centerline Radius
1 1/2 in
For Duct Height
8 in
For Nominal Duct Diameter
8 in
For Duct Width
8 in
Inside Diameter
8 in
Material Thickness
14 ga
Wire Rope Length
14 3/4 in

Description

45 Degree Elbow, For Nominal Duct Diameter 8 in, Material Stainless Steel, Overall Length 14 3/4 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.