Shop NORDFAB
See all product information
Create Account
Round 12"dia 20"L 90 Degrees SS Tee Branch, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 16 in W
- Mfr # 8040305019
- Zoro # G2384475
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12"
Width
16 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040305019
- Zoro #
- G2384475
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- 12"dia 20"L 90 Degrees SS Tee Branch
- Damper Shape
- Round
- Duct Fitting Item
- T Branch
- Duct Fitting Material
- Stainless Steel
- Material
- Stainless Steel
- Series
- QF
- Color
- Silver
- Material Grade
- 304
- Connection Type
- Clamp Together
- Weight
- 8.8 lb
- Product Type
- Tee Branch
- Angle
- 90 Degrees
- End Type
- Quick Fit
- Minimum Pressure Rating
- 2 in wc
- Compatible with Brand
- Nordfab
- Maximum Pressure Rating
- 42 in wc
- Maximum Temperature Rating
- 1,100 Degrees F
- Shape
- Tee
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 12"
- Width
- 16 in
- Height
- 12 in
- Inlet Diameter
- 12 in
- Length
- 20 in
- Outlet Diameter
- 12 in
- Duct Fitting Diameter
- 12 in
- Duct Fitting Length
- 20 in
- Overall Width
- 16 in
- Overall Height
- 20 in
- Overall Length
- 20 in
- For Nominal Duct Diameter
- 12 in
- Inside Diameter
- 12 in
- Material Thickness
- 22 ga
- Branch Diameter
- 12 in
- Wire Rope Length
- 20 in
Description
12 In.dia 20 In.L 90 Degrees SS Tee Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 20 in, Product Type Tee Branch, Weight 8.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 16 in, Angle 90 Degrees , Overall Height 20 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.