Shop NORDFAB

Round 14"dia 18"L 30 Degrees GSteel Double Branch, 14 in Duct Dia, Galvanized Steel, 20 ga GA

  • Mfr # 8040101527
  • Zoro # G7825833

product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040101527
Zoro #
G7825833
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 18"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Double Branch
Material
Steel
Type
Branch
Color
Silver
Finish
Galvanized
Series
QF
Product Type
Double Branch
Compatible with Brand
Nordfab
Maximum Temperature Rating
390 Degrees F
Angle
30 Degrees
Weight
15 lb
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
For Media Type
Dust
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
18 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
18 in
Overall Width
44 in
Overall Height
37 in
Overall Length
18 in
For Nominal Duct Diameter
14 in
Material Thickness
20 ga
Inside Diameter
14 in
Branch Diameter
14 in
Wire Rope Length
18 in

Description

14 In.dia 18 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 18 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 44 in, Angle 30 Degrees , Overall Height 37 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.