Shop NORDFAB
See all product information
Create Account
Round Angle Flange Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 1/4 in W, 3-1/2" L
- Mfr # 8040401842
- Zoro # G2384131
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
4"
Width
6 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040401842
- Zoro #
- G2384131
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Angle Flange Adapter
- Damper Shape
- Round
- Duct Fitting Material
- Stainless Steel
- Duct Fitting Item
- Angle Flange Adapter
- Material
- Stainless Steel
- Material Grade
- 304
- Weight
- 1.7 lb
- For Duct Shape
- Round
- Adapter Type
- Angle Flange Adapter
- Connection Type
- Clamp Together
- Maximum Pressure Rating
- 42 in wc
- Product Type
- Angle Flange Adapter
- End Type
- Quick-Fit
- Number of Holes on Flange
- 6
- Minimum Pressure Rating
- 2 in wc
- Shape
- Straight
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 4"
- Width
- 6 1/4 in
- Height
- 14 in
- Inlet Diameter
- 4 in
- Length
- 3 1/2 in
- Outlet Diameter
- 4 in
- Duct Fitting Diameter
- 4 in
- Duct Fitting Length
- 3 1/2 in
- Duct Size
- 4"
- Overall Height
- 4 in
- Overall Width
- 4 in
- Overall Length
- 3 1/2 in
- Bolt Circle Diameter
- 5 1/4 in
- Flange Inner Diameter
- 4 in
- Overall Diameter
- 4 in
- For Duct Height
- 4 in
- For Duct Width
- 4 in
- For Nominal Duct Diameter
- 4 in
- Flange Outer Diameter
- 6 in
- Material Thickness
- 22 ga
- Inside Diameter
- 1/4 in
- Wire Rope Length
- 3 1/2 in
Description
Angle Flange Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 1.7 lb, For Duct Height 4 in, Flange Inner Diameter 4 in, For Duct Width 4 in, Flange Outer Diameter 6 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 4 in, Bolt Circle Diameter 5 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.