Shop NORDFAB

Round 14"dia 37"L 30 Degrees GSteel Wye Branch, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 37" L

  • Mfr # 8040003479

  • Zoro # G8417351


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040003479
Zoro #
G8417351
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
37"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
37 in
Overall Length
37 in
Overall Width
30 in
Overall Height
37 in
Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Branch Diameter
14 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 37"L 30 Degrees GSteel Wye Branch
Damper Shape
Round
Duct Fitting Item
Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Type
Branch
Finish
Galvanized
End Type
Quick Fit
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Product Type
Wye Branch
Connection Type
Clamp Together
Compatible with Series
Branch
Shape
Wye
Angle
30 Degrees
Maximum Temperature Rating
390 Degrees F
Weight
13.5 lb
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab

Description

14 In.dia 37 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 37 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 30 in, Angle 30 Degrees , Overall Height 37 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.