Shop NORDFAB

Round 16"dia 2"L 30 Degrees GSteel In-Cut Branch, 16 in x 12 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040300101
  • Zoro # G7802024

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 12"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040300101
Zoro #
G7802024
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Item
In-Cut
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Color
Silver
End Type
Quick Fit
Maximum Temperature Rating
390 Degrees F
Shape
Wye
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Product Type
In Cut
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
Weight
8.8 lb
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
16" x 12"
Inlet Diameter
16 in
Length
2 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in x 12 in
Duct Fitting Length
2 in
Overall Height
30 in
Overall Length
2 in
Inside Diameter
16 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Branch Diameter
16 in
Wire Rope Length
2 in

Description

16 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 2 in, Product Type In Cut, Weight 8.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Overall Height 30 in, Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.