Round 10"dia 16"L 30 Degrees GSteel In-Cut Branch, 10 in x 10 in Duct Dia, Galvanized Steel, 16" L
- Mfr # 8040300036
- Zoro # G7856493
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10" x 10"
Width
16 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040300036
- Zoro #
- G7856493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 10" x 10"
- Width
- 16 in
- Inlet Diameter
- 10 in
- Length
- 26 in
- Outlet Diameter
- 10 in
- Duct Fitting Diameter
- 10 in x 10 in
- Duct Fitting Length
- 16 in
- Overall Height
- 26 in
- Overall Length
- 26 in
- Overall Width
- 16 in
- Inside Diameter
- 10 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 10 in
- Branch Diameter
- 10 in
- Wire Rope Length
- 26 in
Description
10 In.dia 16 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 26 in, Product Type In Cut, Weight 6.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 16 in, Angle 30 Degrees , Overall Height 26 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.